Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-9 26 7 STR TNC PVC, BLK, TYPE B, 1000FT
Mfr # 1853 BK001
Zoro # G2659152
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Jacket Color Black
- Jacket Material PVC
- Voltage 600V
- Insulation Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1853 BK001
- Zoro # G2659152
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Outside Dia. | 0.039 in |
Details
Jacket Color | Black |
Jacket Material | PVC |
Voltage | 600V |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Standards | MIL-W-16878E_1; MIL-W-76B TYPE LW |
Material | Tinned Copper |
Product Type | M16878 |
Voltage Rating | 600 Volts AC or DC |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Gauge (Awg) | 26 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- EAST PENN Wire-14 Ga Purple 100' Primary, #99124 (99124)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- KEEN 147-1602A3 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (KE3244720)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- Alpha Wire Electrical Wire & Cable