Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-9 24 7 STR TNC PVC, BLK, TYPE B, 1000FT
Mfr # 1854 BK001
Zoro # G2667595
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 6.5
- Jacket Color Black
- Jacket Material PVC
- Outside Dia. 0.044 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1854 BK001
- Zoro # G2667595
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 6.5 |
Outside Dia. | 0.044 in |
Details
Jacket Color | Black |
Jacket Material | PVC |
Voltage | 600V |
Standards | MIL-W-76B TYPE LW; MIL-W-16878E_1 |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Product Type | M16878 |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Conductor Stranding | 7 Strands in Each Conductor |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26N8025)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- Alpha Wire Electrical Wire & Cable