Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-28-4C STR TNC PVC, TNC BRD SHD PVC JKT, 1000FT
Mfr # 3304 SL001
Zoro # G2685077
Free Shipping & Returns
$6,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Number of Conductors 4
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3304 SL001
- Zoro # G2685077
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 12 |
Outside Dia. | 0.134 in |
Conductor Size | 28 AWG (AMERICAN WIRE GUAGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- NVENT CADDY Strut Conduit One Piece Clamp, Size 3/4" (SK125I)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- GENERAL CABLE INDUSTRIES Carol Multi-Conductor, Shielded, Plenum Cable - 4 Conductor, 18 AWG, 7/26 BC, Natural (E2204S.30.86)
- Alpha Wire Electrical Wire & Cable