Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-28-20C STR TNC PVC, TNC BRD SHD PVC JKT, 1000FT
Mfr # 3320 SL001
Zoro # G2685926
Free Shipping & Returns
$23,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Number of Conductors 20
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3320 SL001
- Zoro # G2685926
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 12 |
Outside Dia. | 0.261 in |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-004CER)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED500)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 100 Feet (14SS316L100)
- Alpha Wire Electrical Wire & Cable