Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-0 28 7 STR TNC PVC, BLK, TYPE B ROHS, 1000FT
Mfr # 1852 BK001
Zoro # G2659457
Sold in multiples of 25 for $5,049.75
Free Shipping & Returns
$5,049.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Length 3.5
- Jacket Color Black
- Jacket Material PVC
- Shielded Not Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1852 BK001
- Zoro # G2659457
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 3.5 |
Outside Dia. | 0.035 in |
Details
Jacket Color | Black |
Jacket Material | PVC |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | MIL-W-76B TYPE LW; MIL-W-16878E_1 |
Voltage | 600V |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Conductor Stranding | 7 Strands in Each Conductor |
Product Type | M16878 |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601BW1)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F100080702)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRGRE1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- ANCOR Brown 16 AWG Tinned Copper Wire - 250' (102225)
- Alpha Wire Electrical Wire & Cable