Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-0 22 7 STR TNC PVC, BLK 600V 105C, TYPE B ROHS, 1000FT
Mfr # 1855 BK001
Zoro # G2668803
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Length 6.5
- Jacket Color Black
- Jacket Material PVC
- Outside Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1855 BK001
- Zoro # G2668803
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 6.5 |
Outside Dia. | 0.05 in |
Details
Jacket Color | Black |
Jacket Material | PVC |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | MIL-W-16878E_1; MIL-W-76B TYPE LW |
Voltage | 600V |
Conductor Stranding | 7 Strands in Each Conductor |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Voltage Rating | 600 Volts AC or DC |
Product Type | M16878 |
Gauge (Awg) | 22 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPS-RK-12SP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- Alpha Wire Electrical Wire & Cable