Shop All Heat Shrink Tubing
Alpha Wire
Heat Shrink Tube
Mfr # XS300238 BK008
Zoro # G705983681
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Braided Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # XS300238 BK008
- Zoro # G705983681
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Color | Black |
Material | Braided Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Clear - 4' Long Stick (HS463-CL)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Black (HS2-025-50-BK)
- Alpha Wire Heat Shrink Tubing