Shop All Cable Connectors
Alpha Wire
Circular Connector
Mfr # DR0800112 SL358
Zoro # G205811798
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR0800112 SL358
- Zoro # G205811798
- Country of Origin United States
- Category Cable Connectors
Details
Color | Slate Gray |
Material | TPE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- MARMAT BNC Male to F Connector (VAD18)
- IFM Wireable M23 connector (E60124)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- IFM Wireable M12 connector (E12356)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- Alpha Wire Cord Grips