Shop All Cable Connectors
Alpha Wire
Circular Connector
Mfr # DR0800112 SL355
Zoro # G505811672
Sold in multiples of 2 for $137.30
$137.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate Gray
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR0800112 SL355
- Zoro # G505811672
- Country of Origin Mexico
- Category Cable Connectors
Details
Color | Slate Gray |
Material | TPE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger, Short Actuator, SPDT (BZ-2RDS5551-A2)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- IFM Wireable M12 connector (E18161)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- BELL OUTDOOR Connector (4802-4)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- Alpha Wire Cable Connectors