Shop All Sensor Cordsets & Receptacles
Alpha Wire
Cable Assembly
Mfr # DR04GR101 SL358
Zoro # G805903930
original price:
$34.87
10% off
Sold in multiples of 3 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Stranding 26/36
- Material ZHPUR
- Color Slate
- # of Elements 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR04GR101 SL358
- Zoro # G805903930
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.2 |
Details
Shielding | Unshielded |
Stranding | 26/36 |
Material | ZHPUR |
Color | Slate |
# of Elements | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- Alpha Wire Sensor Cordsets & Receptacles