Shop All Electrical Wire & Cable
Alpha Wire
4AWG (.208" OD) UNCOATED, FIBERGLASS SLEEVING UL VW-1, 100FT
Mfr # PF2404 NA005
Zoro # G1413335
original price:
$68.00
6% off
Sold in multiples of 2 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Natural
- Jacket Material Fiberglass
- Standards UL 1441; UL VW-1; NEMA TF-2
- Military Color Code Clear
- Wall Type Single Or Dual Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PF2404 NA005
- Zoro # G1413335
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Natural |
Jacket Material | Fiberglass |
Standards | UL 1441; UL VW-1; NEMA TF-2 |
Military Color Code | Clear |
Wall Type Single Or Dual | Single Wall |
UL | Yes |
Material/Type | Glass-Fiberglass (All Types) |
Military Spec | M-I-3190E |
Sleeving | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDBRO25)
- SWE-TECH 3C Shielded Security/Alrm Wire, Gray, 22/4 22AWG 4 Conductor, Stranded, CMR / Inwall rated, Pullbox, 500ft (FWT10K4-54212SF)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- Alpha Wire Electrical Wire & Cable