Shop All Heat Shrink Tubing
Alpha Wire
3/8" XLPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221V3/8 BK202
Zoro # G0527625
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- Wall Thickness (In.) 0.025 in
- Heat Shrink Yes Is Shrink Tubing
- Min. Supplied I.D. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221V3/8 BK202
- Zoro # G0527625
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/8 in |
Details
Color | Black |
Material | XLPO |
Wall Thickness (In.) | 0.025 in |
Heat Shrink | Yes Is Shrink Tubing |
Min. Supplied I.D. (In.) | 0.375 in |
Material/Type | Flame Retardant Polyolefin |
Military Spec | MIL-23053/5C |
UL | Yes |
Max. Recovered I.D. (In.) | 0.187 in |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- DYMO RHINO 0.37 in. White Heat Shrink Tubing (784-18053)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-BL-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray (HS357-S10-GRAY)
- Alpha Wire Heat Shrink Tubing