Alpha Wire

3/8" PE SPIRAL WRAP, 100FT


product price: $66.65
/ea
Sold in multiples of 2 for $133.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material of Construction PE
  • Spiral Wrap Yes
  • Size (In.) 3/8 in
  • Material/Type Pe-Polyethylene
  • Wall Type Single Or Dual Single Wall
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (In.) 3/8 in

Details

Material of Construction PE
Spiral Wrap Yes
Material/Type Pe-Polyethylene
Wall Type Single Or Dual Single Wall
Nom. O.D. (In.) 0.375 in
Wall Thickness (In.) 0.052 in
Military Color Code Clear
Military Spec MIL-I-631D
UL Yes
Class CLASS 1

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.