Shop All Heat Shrink Tubing
Alpha Wire
3/8" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/8 BK202
Zoro # G0521063
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Supplied I.D. (In.) 0.375 in
- Max. Recovered I.D. (In.) 0.187 in
- Size (In.) 3/8 in
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/8 BK202
- Zoro # G0521063
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/8 in |
Details
Color | Black |
Min. Supplied I.D. (In.) | 0.375 in |
Max. Recovered I.D. (In.) | 0.187 in |
Military Spec | MIL-23053/5C |
Wall Thickness (In.) | 0.025 in |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- DR SHRINK Dr. Shrink DS-704W Shrink Tape - 4" x 180', White (DS-704W)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- DR SHRINK Dr. Shrink Inc DS-RS100 fired heat shrink tool kit (DS-RS100)
- Alpha Wire Heat Shrink Tubing