Shop All Heat Shrink Tubing
Alpha Wire
3/8" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 CLR, 100FT
Mfr # F221B3/8 CL202
Zoro # G0529585
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Military Spec MIL-23053/5C
- Wall Type Single Or Dual Single Wall
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/8 CL202
- Zoro # G0529585
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/8 in |
Details
Color | Clear |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- INTERMATIC Timer, Spring Wound (FF30M)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-5PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (EPS300-1/8-48"-BLACK-25 PCS)
- Alpha Wire Heat Shrink Tubing