Shop All Electrical Wire & Cable
Alpha Wire
3/8" IRPO 2:1 HS BOX=100, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/8 BK100
Zoro # G1355978
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards CSA 198; UL 224; AMS DTL-23053_5 CL 1 Colors; AMS DTL-23053_5 CL 2 Clear
- Military Spec MIL-23053/5C
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Wall Type Single Or Dual Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/8 BK100
- Zoro # G1355978
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Size (In.) | 3/8 in |
Details
Jacket Color | Black |
Standards | CSA 198; UL 224; AMS DTL-23053_5 CL 1 Colors; AMS DTL-23053_5 CL 2 Clear |
Military Spec | MIL-23053/5C |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- MOELLER MINI RELAY 120V-AC AC CONTACTOR (DILER-31)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-2B19-79-0)
- SOUTHWIRE 500 Ft. 14 AWG Stranded Red THHN Electrical Wire (22957558)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 25 ft (25-3-CC-25-GY)
- Alpha Wire Electrical Wire & Cable