Shop All Electrical Wire & Cable
Alpha Wire
3/8" FLAT BRAID TNC, ROHS, 1000FT
Mfr # 1232 SV001
Zoro # G1397935
Free Shipping & Returns
$3,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Silver
- Gauge (Awg) 12 AWG (AMERICAN WIRE GAUGE)
- Product Type Braid
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1232 SV001
- Zoro # G1397935
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Silver |
Gauge (Awg) | 12 AWG (AMERICAN WIRE GAUGE) |
Product Type | Braid |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- REMINGTON INDUSTRIES Magnet Wire, Plain Enamel Copper Wire, 42 AWG, 4 oz, 12828' Length, 0.0027" Diameter, Brown (42PEP.25)
- Alpha Wire Electrical Wire & Cable