Shop All Heat Shrink Tubing
Alpha Wire
3/64" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/64 CL205
Zoro # G0526794
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Wall Type Single Or Dual Single Wall
- Military Spec MIL-23053/5C
- Heat Shrink Yes Is Shrink Tubing
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/64 CL205
- Zoro # G0526794
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/64 in |
Details
Color | Clear |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-23053/5C |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 12A, 250V AC, Nonindicating (TR12R)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Blue (HS2-025-50-BL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Black (HS365-S10-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Green (HS397-S10-GREEN)
- Alpha Wire Heat Shrink Tubing