Shop All Heat Shrink Tubing
Alpha Wire
3/64" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/64 BK205
Zoro # G0523337
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Recovered I.D. (In.) 0.023 in
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Size (In.) 3/64 in
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/64 BK205
- Zoro # G0523337
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/64 in |
Details
Color | Black |
Max. Recovered I.D. (In.) | 0.023 in |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Min. Supplied I.D. (In.) | 0.046 in |
Wall Type Single Or Dual | Single Wall |
Wall Thickness (In.) | 0.016 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-899-000)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-YL-25)
- THERMON Power Connection Wire Splice Kit Heat Shrink Tubing (ECA-1-1-2-A-0)
- Alpha Wire Heat Shrink Tubing