Shop All Heat Shrink Tubing
Alpha Wire
3/4" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/4 CL203
Zoro # G0520345
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- UL Yes
- Size (In.) 3/4 in
- Military Spec MIL-23053/5C
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/4 CL203
- Zoro # G0520345
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/4 in |
Details
Color | Clear |
UL | Yes |
Military Spec | MIL-23053/5C |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-UV-RD)
- HANDY PACK Handy Hp3540 Heat Shrink Tubing (HP3540)
- Alpha Wire Heat Shrink Tubing