Shop All Heat Shrink Tubing
Alpha Wire
3/32" IRPVC HEAT SHRINK 2:1, AMS-DTL-23053/2 UL CSA ROHS, 100FT
Mfr # F1053/32 BK001
Zoro # G0528684
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material IRR PVC
- Material/Type Irpvc-Irradiated Cross-Linked Polyvinyl Chloride
- Wall Thickness (In.) 0.02 in
- Min. Supplied I.D. (In.) 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F1053/32 BK001
- Zoro # G0528684
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/32 in |
Details
Color | Black |
Material | IRR PVC |
Material/Type | Irpvc-Irradiated Cross-Linked Polyvinyl Chloride |
Wall Thickness (In.) | 0.02 in |
Min. Supplied I.D. (In.) | 0.093 in |
Wall Type Single Or Dual | Single Wall |
Class | CLASS 1 |
Max. Recovered I.D. (In.) | 0.046 in |
UL | Yes |
Military Spec | M23053/2C |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- EZRED HEAT SHRINK 157pc SET (EZHS34)
- Alpha Wire Heat Shrink Tubing