Shop All Heat Shrink Tubing
Alpha Wire
3/32" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/32 CL206
Zoro # G0524204
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Military Spec MIL-23053/5C
- Wall Type Single Or Dual Single Wall
- Heat Shrink Yes Is Shrink Tubing
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/32 CL206
- Zoro # G0524204
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/32 in |
Details
Color | Clear |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Orange (HS2-025-50-OR)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 25ft (30-VG-0625C-G2)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- Alpha Wire Heat Shrink Tubing