Shop All Heat Shrink Tubing
Alpha Wire
3/32" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/32 BK206
Zoro # G0524895
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Min. Supplied I.D. (In.) 0.093 in
- UL Yes
- Wall Thickness (In.) 0.02 in
- Wall Type Single Or Dual Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/32 BK206
- Zoro # G0524895
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/32 in |
Details
Color | Black |
Min. Supplied I.D. (In.) | 0.093 in |
UL | Yes |
Wall Thickness (In.) | 0.02 in |
Wall Type Single Or Dual | Single Wall |
Max. Recovered I.D. (In.) | 0.046 in |
Military Spec | MIL-23053/5C |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- K-TOOL INTERNATIONAL Heavy Duty Tubing Bender, 72340 (KTI72340)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-25)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- Alpha Wire Heat Shrink Tubing