Shop All Heat Shrink Tubing
Alpha Wire
3/16" XLPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221V3/16 BK204
Zoro # G0526986
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- Military Spec MIL-23053/5C
- Material/Type Flame Retardant Polyolefin
- Wall Type Single Or Dual Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221V3/16 BK204
- Zoro # G0526986
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/16 in |
Details
Color | Black |
Material | XLPO |
Military Spec | MIL-23053/5C |
Material/Type | Flame Retardant Polyolefin |
Wall Type Single Or Dual | Single Wall |
UL | Yes |
Wall Thickness (In.) | 0.02 in |
Min. Supplied I.D. (In.) | 0.187 in |
Heat Shrink | Yes Is Shrink Tubing |
Max. Recovered I.D. (In.) | 0.093 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Gray (SHC1008CR)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - White (HS355-S100-WHITE)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- Alpha Wire Heat Shrink Tubing