Shop All Heat Shrink Tubing
Alpha Wire
3/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/16 CL204
Zoro # G0524378
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Military Spec MIL-23053/5C
- UL Yes
- Wall Type Single Or Dual Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/16 CL204
- Zoro # G0524378
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/16 in |
Details
Color | Clear |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Military Spec | MIL-23053/5C |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Clear (HS354-S100-CLEAR)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Orange (HS367-S50-ORANGE)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- GARDNER BENDER Ring Terminal Heat Shrink, 12-10 AWG, PK3 (AMT-106)
- Alpha Wire Heat Shrink Tubing