Shop All Heat Shrink Tubing
Alpha Wire
3/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B3/16 BK204
Zoro # G0523793
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Military Spec MIL-23053/5C
- Size (In.) 3/16 in
- Wall Thickness (In.) 0.02 in
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B3/16 BK204
- Zoro # G0523793
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/16 in |
Details
Color | Black |
Military Spec | MIL-23053/5C |
Wall Thickness (In.) | 0.02 in |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Min. Supplied I.D. (In.) | 0.187 in |
Max. Recovered I.D. (In.) | 0.093 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- Alpha Wire Heat Shrink Tubing