Shop All Heat Shrink Tubing
Alpha Wire
3/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F2213/16 BK103
Zoro # G0518568
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- UL Yes
- Size (In.) 3/16 in
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F2213/16 BK103
- Zoro # G0518568
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/16 in |
Details
Color | Black |
Material | XLPO |
UL | Yes |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-16-RD-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/4" Inside Diameter - 100 Ft Spool - Black (hs3385-sp-black)
- Alpha Wire Heat Shrink Tubing