Shop All Electrical Wire & Cable
Alpha Wire
28AWG/10C STR TNC SRPVC FOIL+, BRD SHD PVC JKT GREY CL2 300V, 1000FT
Mfr # 3470C SL001
Zoro # G1396885
Free Shipping & Returns
$3,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Number of Conductors 10
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3470C SL001
- Zoro # G1396885
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 12 |
Conductor Size | 28 AWG (AMERICAN WIRE GUAGE) |
Outside Dia. | 0.236 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- ANCOR Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black (120705)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- EAST PENN 6 Gauge Wire Starter Cable, Red (E6B-4602)
- EAST PENN Wire-6 Ga White Primary 100', #07424 (07424)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- Alpha Wire Electrical Wire & Cable