Shop All Electrical Wire & Cable
Alpha Wire
28-9C STR TNC SRPVC FOIL+65%, BRD SHD PVC JKT CL2 CSA, 1000FT
Mfr # M2409 SL001
Zoro # G1147798
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Number of Conductors 9
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M2409 SL001
- Zoro # G1147798
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 12 |
Outside Dia. | 0.217 in |
Conductor Size | 28 AWG (AMERICAN WIRE GUAGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 50 ft Length (M17/176-00002-50)
- HOMECARE PRODUCTS 50 ft. 28 Gauge Black Annealed Wire (HO3307136)
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- Alpha Wire Electrical Wire & Cable