Shop All Electrical Wire & Cable
Alpha Wire
24-9C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 150V 80C, 1000FT
Mfr # 1219C SL001
Zoro # G1164144
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 9
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 1219C SL001
- Zoro # G1164144
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.228 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- SOUTHWIRE WIRE 12THHN STR BLK 500' (22964158)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55671523)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60 Volts (16STRUL1426KIT)
- Alpha Wire Electrical Wire & Cable