Shop All Electrical Wire & Cable
Alpha Wire
24-8/C STR TNC PVC O/A FOIL, SHD PVC JKT CM 75C 300V, UL2576, 1000FT
Mfr # A1218C
Zoro # G5741234
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- NEC Rating UL LISTED ART 800
- Conductor Count 8 Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1218C
- Zoro # G5741234
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 8 Conductors |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
Spec Nbr Ul Style | UL LSTED WIRE MISC. |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- YELLOW JACKET Cord Extn Ylwjkt12/3 50' (2884AC)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, Natural (36SNSP.25)
- GALLAGHER Turbo Wire Wht1312'+300' (G620564)
- CERRO WIRE & CABLE CO. 14/2 UF W/GR CABLE 50FT (13054222)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-25)
- Alpha Wire Electrical Wire & Cable