Shop All Electrical Wire & Cable
Alpha Wire
24-6C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5116C SL001
Zoro # G1153364
product price: $4,277.99
/ea
Free Shipping & Returns
$4,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 6
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 5116C SL001
- Zoro # G1153364
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.229 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- MELTRIC 37-98043 INLET (37-98043)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A (RIBL3C-NC)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED250)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR)
- Alpha Wire Electrical Wire & Cable