Shop All Electrical Wire & Cable
Alpha Wire
24-6C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 150V 80C, 1000FT
Mfr # 1216C SL001
Zoro # G1171424
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 6
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1216C SL001
- Zoro # G1171424
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.201 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 25 ft Length (M17/176-00002-25)
- KEEN 147-1602A3 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (KE3244720)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM494)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- Alpha Wire Electrical Wire & Cable