Shop All Electrical Wire & Cable
Alpha Wire
24-4P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 80C, 1000FT
Mfr # 5474C SL001
Zoro # G1144684
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5474C SL001
- Zoro # G1144684
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.243 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- HOMECARE PRODUCTS 50 ft. 28 Gauge Black Annealed Wire (HO3307136)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDVIO250)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- Alpha Wire Electrical Wire & Cable