Shop All Electrical Wire & Cable
Alpha Wire
24-4C STR TNC SRPVC FOIL SHLD, PVC JKT GRY 300V 75C, ROHS, 1000FT
Mfr # 6300/4 SL001
Zoro # G1148114
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6300/4 SL001
- Zoro # G1148114
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.174 in |
Details
Number of Conductors | 4 |
Shielding | Foil |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 7 x 32 |
Standards | CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2464 |
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage | 300V |
Material | Tinned Copper |
Construction | Indivl/Foil Side & Drain Out |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Yes |
Conductor Count | 4 Conductors |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- HUBBELL WIRING 3-Gang Medium Size Decorator Wall Plate - White (PJ263W)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- Alpha Wire Electrical Wire & Cable