Shop All Electrical Wire & Cable
Alpha Wire
24-4C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5114C SL001
Zoro # G1151842
Free Shipping & Returns
$3,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 4
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5114C SL001
- Zoro # G1151842
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.203 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- SECURITRON Delay Timer (TM-9)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- CHAINFLEX 24 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-02-12-1)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- Alpha Wire Electrical Wire & Cable