Shop All Electrical Wire & Cable
Alpha Wire
24-3P STR TNC SRPVC FOIL+85%, SERVE SHD PVC JKT 105C 300V CM, 1000FT
Mfr # 86603CY SL001
Zoro # G1349565
Free Shipping & Returns
$2,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 86603CY SL001
- Zoro # G1349565
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.272 in |
Details
Number of Conductors | 3 |
Shielding | Foil, Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 300V |
Standards | CE; CSA AWM I_II A_B; CSA CMG; CSA FT4; UL AWM 10002; UL AWM 2661; UL CM |
Stranding | 10 x 34 |
Material | Tinned or Coated Copper |
Screen/Shield | Shielded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Range | 300V OR 300/500V |
Type | Finely Stranded |
Product Type | Flex Cont |
Shield Type | Braid Over Foil Shield |
Conductor Count | 3 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- SOUTHWIRE 10 ft., 12/2 Solid CU MC Metal Clad Armorlite Modular Assembly Quick Cable Whip (56482201)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- Alpha Wire Electrical Wire & Cable