Shop All Electrical Wire & Cable
Alpha Wire
24-3P STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 80C, 1000FT
Mfr # 5473C SL001
Zoro # G1157433
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5473C SL001
- Zoro # G1157433
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.224 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (4720-C)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRVIO25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRWHI100)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- Alpha Wire Electrical Wire & Cable