Shop All Electrical Wire & Cable
Alpha Wire
24-3C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5113C SL001
Zoro # G1153258
Free Shipping & Returns
$3,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5113C SL001
- Zoro # G1153258
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.191 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A10TD)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO)
- ANCOR Black 14AWG Tinned Copper Wire - 18' (184003)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- ANCOR Green 8 AWG Tinned Copper Wire - 250' (111325)
- CERROWIRE 12 THHN SOLID WIRE BLACK 50FT (11587341)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- Alpha Wire Electrical Wire & Cable