Shop All Electrical Wire & Cable
Alpha Wire
24-3C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C AWM 80C, 1000FT
Mfr # 5093C SL001
Zoro # G1164038
Free Shipping & Returns
$2,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5093C SL001
- Zoro # G1164038
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.167 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- NOARK Overload 11.3-16A 3 Pole (RHU-10/1-16)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE500)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 500' Length, 0.0100" Diameter, Silver (30N80500)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- Alpha Wire Electrical Wire & Cable