Shop All Electrical Wire & Cable
Alpha Wire
24-2P STR TNC PE FOIL + 90%, TNC BRD SHD PVC JKT CM, 1000FT
Mfr # 6413 SL001
Zoro # G1160312
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 16
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 6413 SL001
- Zoro # G1160312
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 16 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.28 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 25' Length (14UL1015STRBRO25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 500' Length, 0.0100" Diameter, Silver (30N80500)
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- Alpha Wire Electrical Wire & Cable