Shop All Electrical Wire & Cable
Alpha Wire
24-2C STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5012C SL001
Zoro # G1155997
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5012C SL001
- Zoro # G1155997
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.156 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 2 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Color Code | Gray (Slate) |
Voltage | 300V |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Standards | CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 10002; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Stranding | 7 x 32 |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Temperature Rating | 200 Degrees Centigrade |
Voltage Rating | 600 Volts AC |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Screen/Shield | No |
Conductor Count | 2 Conductors |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Red, 100 ft Length (28UL1061STRRED100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- FREY SCIENTIFIC Annunciator Bell Wire (18-B BARE SOLID COPPER)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- Alpha Wire Electrical Wire & Cable