Shop All Electrical Wire & Cable
Alpha Wire
24-2C STR TNC PVC FOIL+70% BRD, SHD PVC JKT CM 300V 75C, 1000FT
Mfr # 5112C SL001
Zoro # G1154107
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5112C SL001
- Zoro # G1154107
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.184 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.25)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 42 AWG, 2.5 Lbs, 128283' Length, 0.0026" Diameter, Natural (42S2002.5)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- Alpha Wire Electrical Wire & Cable