Shop All Electrical Wire & Cable
Alpha Wire
24-2C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 150V 80C, 1000FT
Mfr # 1212C SL001
Zoro # G1163672
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1212C SL001
- Zoro # G1163672
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.156 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- ANCOR Red 18 AWG Tinned Copper Wire - 500' (100850)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- FREY SCIENTIFIC Annunciator Bell Wire (18-B BARE SOLID COPPER)
- Alpha Wire Electrical Wire & Cable