Shop All Electrical Wire & Cable
Alpha Wire
24-2C STR TNC MPPE ECOMINI, MPPE JKT SLATE, 300V 80C ROHS, 1000FT
Mfr # 78122 SL001
Zoro # G1158736
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 12
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 78122 SL001
- Zoro # G1158736
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.116 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 2 |
Shielding | Foil |
Jacket Color | Slate |
Jacket Material | Modified Polyphenylene Ether |
Standards | CE; CSA AWM I A_B; UL AWM 21460; CSA FT1; UL VW-1 |
Insulation Material | Mppe-Modified Polyphenylene |
Stranding | 19 x 36 |
Voltage | 300V |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Conductor Count | 2 Conductors |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Jacketing Material | Mppe-Modified Polyphenylene |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (20858702)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 10 lb, 199Ft Length, 00437 Dia, Nat (18H240P)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- Alpha Wire Electrical Wire & Cable