Shop All Electrical Wire & Cable
Alpha Wire
24-25C STR TNC SRPVC FOIL+90%, TC SHD PVC JKT 105C 300V CM, 1000FT
Mfr # 86225CY SL001
Zoro # G1350405
Free Shipping & Returns
$4,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Color Gray (Slate)
- Number of Conductors 25
- Length 20
- Shielding Foil, Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 86225CY SL001
- Zoro # G1350405
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 20 |
Outside Dia. | 0.396 in |
Details
Color | Gray (Slate) |
Number of Conductors | 25 |
Shielding | Foil, Spiral |
Jacket Color | Slate |
Jacket Material | PVC |
Stranding | 10 x 34 |
Standards | CE; CSA AWM I_II A_B; CSA CMG; CSA FT4; UL AWM 10002; UL AWM 2661; UL CM |
Voltage | 300V |
Material | Tinned or Coated Copper |
Screen/Shield | Shielded |
Voltage Range | 300V OR 300/500V |
Conductor Count | 25 Conductor |
Shield Type | Braid Over Foil Shield |
Type | Stranded |
Product Type | Flex Cont |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121M12)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, White, 25 ft Length (20UL1061STRWHI25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-18-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-100)
- Alpha Wire Electrical Wire & Cable