Shop All Electrical Wire & Cable
Alpha Wire
24-25/C STR TNC SHD FOIL BRD, SRPVC/PVC 80C 300V CM, 1000FT
Mfr # 5120/25C SL001
Zoro # G1159366
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,516.99
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 25
- Length 18
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5120/25C SL001
- Zoro # G1159366
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 18 |
Outside Dia. | 0.36 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (792)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X3WPG6)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-100)
- PACER GROUP Pacer 16/2 AWG Duplex Cable, Red/Black, Sold By The Foot (W16/2DC-FT)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- OMNICABLE VNTC SHIELDED M1/E1 2C 16AWG 1000FT 600V-AC WIRE (A171602)
- Alpha Wire Electrical Wire & Cable