Shop All Electrical Wire & Cable
Alpha Wire
24-20C STR TNC PVC FOIL SHD, PVC JKT CM 300V 75C, AWM 150V 80C, 1000FT
Mfr # 1219/20C SL001
Zoro # G1144544
Free Shipping & Returns
$2,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 20
- Length 16
- Shielding Foil
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1219/20C SL001
- Zoro # G1144544
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 16 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.298 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable BK (C1604)
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 19 AWG, 5.0 Lbs, 1265' Length, 0.0370" Diameter, Red (19SNS)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- Alpha Wire Electrical Wire & Cable