Shop All Electrical Wire & Cable
Alpha Wire
24-1P STR TNC PVC PVC JKT, CM 300V 75C AWM 80C, 1000FT
Mfr # 5261C SL001
Zoro # G1166892
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 1
- Length 12
- Jacket Color Slate
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5261C SL001
- Zoro # G1166892
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.156 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 1 |
Jacket Color | Slate |
Jacket Material | PVC |
Shielded / Unshielded | Unshielded |
Voltage | 300V |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Stranding | 7 x 32 |
Standards | CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 10002; IEC 60332-1; IEC 60332-2; UL 60C OIL |
Color Code | Gray (Slate) |
Plenum | General Purpose |
Screen/Shield | No |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Temperature Rating | 105 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Voltage Rating | 300 Volts AC |
Conductor Count | 1 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGRED12)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-04-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- CHAINFLEX 16 AWG 33 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-33)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- Alpha Wire Electrical Wire & Cable