Shop All Electrical Wire & Cable
Alpha Wire
24-15C STR TNC PVC FOIL+ 70%, TNC BRD SHD PVC JKT 300V 75C, 1000FT
Mfr # 5120/15C SL001
Zoro # G1163173
Free Shipping & Returns
$6,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 15
- Length 16
- Shielding Foil, Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 5120/15C SL001
- Zoro # G1163173
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 16 |
Outside Dia. | 0.299 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- Alpha Wire Electrical Wire & Cable